Shop All Warmers and Chillers
Vollrath Co
Vollrath® Mirage Commercial Drop-In Warmer, 5950170, 14" Diameter Pan Size, 120 Volt
Mfr # 5950170
Zoro # G005777287
product price: $1,744.99
/ea
Free Shipping & Returns
$1,744.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath Co
- MFR # 5950170
- Zoro # G005777287
- UPC # 29419916054
- Country of Origin China
- Category Warmers and Chillers
Description
Vollrath, mirage commercial drop-in warmer, 5950170, 14" diameter pan size, 120 volt features: cutting-edge dial control with high-speed power and temperature adjustment - includes 1-180 minute timer function designed for commercial saute and warming stations countersunk installation creates sleek, easy-to-clean counter work surface bright led digital readout is easy to see temperature memory - powers up to the last used temperature setting compact and mobile, no maintenance 100% framed ceramic top for durability 100% factory bench tested for ultimate quality control "hot" warning display for safety padded carrying bag available for safe and convenient transport sold separately 6' (183 cm) cord and plug 595014 is a warming unit only - not a cooking range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND MANUFACTURING Door Spring (1005800)
- ALLIANCE KIT SHOCK ABSORBER-BASE (800623P)
- LOGO BRANDS Michigan State 14oz Relief Mug (172-C14RM)
- YORK Control Board, Electronic 2 Stage (S1-03100652000)
- VOLLRATH CO Vollrath Servewell 4 Well Hot Food Table 208-240V (38118)
- VOLLRATH CO Vollrath Electric Hot Plate, , 9" Solid Burners, 24" X 24" X 26" (40739)
- VOLLRATH CO Vollrath® Mirage Induction Rethermalizer, 7470110, 7 Quart, Silver (7470110)
- VOLLRATH CO Vollrath® Servewell® Plate Rest 61-1/4" (38094)
- APW WYOTT Round Countertop Warmer, 11 Qt (RW-2V-SP)
- WARING COMMERCIAL Burner, 2 Element, 1800 Watts (WDB600)
- STAR MANUFACTURING Hot Food Well 120V 450W (20127)
- Vollrath Co Warmers and Chillers