Shop All Concession Equipment
Vollrath Co
Vollrath® Cayenne Standard Duty Electric Fryers, 40708, Dual Countertop Fryer, 2 X 10 Lb.
Mfr # 40708
Zoro # G505989159
Free Shipping & Returns
$2,045.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath Co
- MFR # 40708
- Zoro # G505989159
- UPC # 29419718887
- Country of Origin Serbia
- Category Concession Equipment
Description
Vollrath, cayenne standard duty electric fryers, 40708, dual countertop fryer, 2 x 10 lb. features: ideal for small pubs, colleges, and product-specific applications dual unit provides increased volume and separation of food types to prevent flavor transfer from oil lift-out, one-piece stainless steel tank with carrying handles for easier cleaning minimal footprint to accommodate tight counter spaces thermostatically controlled to 375 f (190 c) automatic thermal overload shutoff at 390f (199 c) for safety micro-switch shuts down unit for safety when element box is removed quick heat-up and temperature recovery time between loads nickel-plated steel wire basket with cool-touch handle power on" indicator light non-skid rubber feet prevent slipping ships with two baskets per unit *dual units feature two separate power cords and require two receptacles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOMERSET INDUSTRIES Chain 41 Riv 60 Includes C/L 400 (4000-363)
- WHIRLPOOL Bake Element (74004105)
- BOARDWALK Translucent Plastic Cold Cups, 7oz, Polypropylene, PK2500 (BWKTRANSCUP7CT)
- CRESTWARE Full Size Chafer With Stackable Frame (CHA1)
- VOLLRATH CO VollrathÂ, Full-Size Soup Merchandiser Base w/Menu Board, 120 Volt (720202103)
- VOLLRATH CO Vollrath Cayenne 12" Radiant/Lava Rock Charbroilers, , 1 Burners, 28000 BTU (40728)
- VOLLRATH CO VollrathÂ, Full-Size Soup Merchandiser, 120 Volt (720202003)
- VOLLRATH CO Vollrath Cayenne 24" Radiant/Lava Rock Charbroilers, , 4 Burners, 80000 BTU (407302)
- VOLLRATH CO Vollrath® Cayenne Standard Duty Electric Fryers, 40707, Dual Countertop Fryer, 2 X 10 Lb. (40707)
- PREMIUM LEVELLA 8 Quart 8 Function Digital Air Fryer with 60-Minute Timer (PAFD4200)
- PARAGON INTERNATIONAL Paragon Popcorn Scoop-Plastic (1040)
- Vollrath Co Concession Equipment