Shop All Toasters
Vollrath Co
Vollrath® Cayenne Sandwich Presses - Flat Plate Style, 40792, Flat Plate Style
Mfr # 40792
Zoro # G105988187
product price: $2,115.99
/ea
Free Shipping & Returns
$2,115.99
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
- Brand Vollrath Co
- MFR # 40792
- Zoro # G105988187
- UPC # 29419720439
- Country of Origin Serbia
- Category Toasters
Description
Vollrath, cayenne sandwich presses - flat plate style, 40792, flat plate style features: thermostatically controlled for consistent results durable cast aluminum plates for fast heatup and recovery times plate design features inset heating element channels for greater heating efficiency uncoated sandwich presses should be seasoned before use adjustable handle allows user to set press height for even, consistent cooking - order after order ideal for cuban and italian sandwiches, texas toast, and more 40790 features ribbed top and bottom for panini-style presentation 40790 and 40792 feature non-stick coating for easier cleaning 40793 features large plate size for high-volume output
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
- INTEPLAST GROUP Ice Bucket Liner Bags, 3 qt, 0.5 mil, 6" x 12", Clear, PK1000 (BL060612)
- STAR MANUFACTURING Quartz Element 120V 700W 12-1/4" (HO-197842)
- DIXIE Fold Linen Dinner Napkins 1/8, PK400 (92117)
- HAMILTON BEACH Hamilton Beach 44 oz. Polycarbonate Replacement Blender Container (6126-HBB908)
- CUISINART Toaster 2Slt Wht Pl (CPT-122)
- HAMILTON BEACH Stainless Steel Black/Silver 2 slot Toaster 7.63 in. H X 6.89 in. W X 11.1 in. D (22782)
- WARING COMMERCIAL 16" 4-Slot Stainless Steel Commercial Toaster (WCT708)
- RAZOREDGE 7.63 x 6.89 x 11.1 in. Stainless Steel 2 Slot Toaster, Black & Silver (RA2515657)
- HAMILTON BEACH BRANDS 4 Slice CHR Toaster (24782)
- HAMILTON BEACH Metal Silver 2 slot Toaster 7.48 in. H X 7.48 in. W X 11.3 in. D (22910)
- HADEN TOASTER STAINLESS STEEL 2 SLOT WHITE (75018)
- Vollrath Co Small Kitchen Appliances