Shop All Warmers and Chillers
Vollrath Co
Vollrath Cayenne Model T43R Heat 'N Serve. 4/3 Rethermalizer, , W/O Drain, 1600 Watt
Mfr # 72055
Zoro # G305777680
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
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
- Brand Vollrath Co
- MFR # 72055
- Zoro # G305777680
- UPC # 29419429073
- Country of Origin United States
- Category Warmers and Chillers
Description
Vollrath, cayenne model t43r heat 'n serve. 4/3 rethermalizer, 72055, w/o drain, 1600 watt features: this model features the direct contact heating system, the ultimate in performance and efficiency uses up to 25% less energy thermoset fiber-reinforced, self-insulating resin well provides maximum energy efficiency 33% greater capacity than full-size warmers -holds four third-size pans up to 6" (15.24 cm) deep low water indicator light eliminates guesswork capillary tube thermostat for more accurate temperature control two 800 watt elements for rethermalization and faster recovery. elements have non-stick surface to prevent scale build-up and reduce cleaning time. wide no-drip lip keeps countertop dry and returns condensation to well. power on/off indicator light controls and switches recessed on end of base for added safety adaptor bars (item 75012 sold separately) recommended to reduce evaporation and conserve energy bottom exit cord is 6" (183 cm) long stainless exterior for easy cleaning pans, inset and adaptor bars sold separately adaptor plate (item 19188) with three 8-3/8" (21.3 cm) diameter holes for 7-1/4 quart round insets sold separately * accessory kit for 72788 includes: (1) 19188 adaptor plate, (3) ea. 78184 insets, (3) ea. 47488 hinged inset covers and (3) ea. 4980420 heavy-duty 4 oz. Black kool-touch ladles
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
- HOBART Seal (00-068045)
- ROBERTSHAW 21006406 Kidde 900-0120 120V (21006406)
- FAME FABRICS Vest, 2 Pocket, Red, V65, XL (23308)
- ALLPOINTS Measure Plas 1 Pt (185611)
- VOLLRATH CO Vollrath® Mirage Induction Rethermalizer, 7470110, 7 Quart, Silver (7470110)
- VOLLRATH CO Vollrath® Servewell® Plate Rest 61-1/4" (38094)
- VOLLRATH CO Vollrath Electric Hot Plate, , 9" Solid Burners, 24" X 24" X 26" (40739)
- VOLLRATH CO Vollrath Servewell 4 Well Hot Food Table 208-240V (38118)
- NEMCO Nemco 12x20 Full Size Countertop Food Warmer 120V 1200W (6055A)
- EMPIRE Empire LR30 2 in. Log Riser for 30 in. Slope Glaze Burner (LR30)
- KOOLMORE 22" Commercial 2 Shelf Countertop Food Warmer Display Case - 1.5. cu ft., Silver, Model: (HDC-1.5C)
- Vollrath Co Warmers and Chillers