Shop All Warmers and Chillers
Vollrath Co
Vollrath Cayenne Model T43R Heat 'N Serve. 4/3 Rethermalizer W/ Accessory Kit 1600 Watt
Mfr # 72788
Zoro # G905777585
product price: $2,042.99
/ea
Free Shipping & Returns
$2,042.99
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
- Brand Vollrath Co
- MFR # 72788
- Zoro # G905777585
- UPC # 29419724253
- Country of Origin United States
- Category Warmers and Chillers
Description
Vollrath, cayenne model t43r heat 'n serve. 4/3 rethermalizer, 72788, w/ accessory kit, 1600 watt features: this model features the direct contact heating system, the ultimate in performance and efficiency uses up to 25% less energy thermoset fiber-reinforced, self-insulating resin well provides maximum energy efficiency 33% greater capacity than full-size warmers -holds four third-size pans up to 6" (15.24 cm) deep low water indicator light eliminates guesswork capillary tube thermostat for more accurate temperature control two 800 watt elements for rethermalization and faster recovery. elements have non-stick surface to prevent scale build-up and reduce cleaning time. wide no-drip lip keeps countertop dry and returns condensation to well. power on/off indicator light controls and switches recessed on end of base for added safety adaptor bars (item 75012 sold separately) recommended to reduce evaporation and conserve energy bottom exit cord is 6" (183 cm) long stainless exterior for easy cleaning pans, inset and adaptor bars sold separately adaptor plate (item 19188) with three 8-3/8" (21.3 cm) diameter holes for 7-1/4 quart round insets sold separately * accessory kit for 72788 includes: (1) 19188 adaptor plate, (3) ea. 78184 insets, (3) ea. 47488 hinged inset covers and (3) ea. 4980420 heavy-duty 4 oz. Black kool-touch ladles
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
- DEXTER RUSSELL Scalloped Cooks Knife 10 In (12453)
- KASON ® - 11095000013Door Closer For - Part# 11095-13 (11095-13)
- BLODGETT THERMOSTAT 300-650, FDH, 1/2" for Blodgett - Part# BL11529 (BL11529)
- BOELTER BRANDS Boelter 8886074839 Chicago Cubs Plastic Pint Clear Glass - 16 oz - Pack of 4 (8886074839)
- VOLLRATH CO Vollrath® Mirage Induction Rethermalizer, 7470110, 7 Quart, Silver (7470110)
- VOLLRATH CO Vollrath® Servewell® Plate Rest 61-1/4" (38094)
- VOLLRATH CO Vollrath Electric Hot Plate, , 9" Solid Burners, 24" X 24" X 26" (40739)
- VOLLRATH CO Vollrath Servewell 4 Well Hot Food Table 208-240V (38118)
- MEGACHEF MegaChef MC-9003B Buffet Server & Food Warmer with 3 Removable Sectional Trays; Heated Warming Tray & Removable Tray Frame (MC-9003B)
- NUTRICHEF Electric Melting Pot (PKFNMK25)
- SC JOHNSON Glade Plug In Warmer (315)
- Vollrath Co Warmers and Chillers