Shop All Warmers and Chillers
Vollrath Co
Vollrath® Cayenne Model 1001 Food Warmer, 71001, 700 Watt, 5.8 Amp
Mfr # 71001
Zoro # G305777888
product price: $459.99
/ea
Free Shipping & Returns
$459.99
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
- Brand Vollrath Co
- MFR # 71001
- Zoro # G305777888
- UPC # 29419183104
- Country of Origin United States
- Category Warmers and Chillers
Description
Vollrath, cayenne model 1001 food warmer, 71001, 700 watt, 5.8 amp features: this model features the direct contact heating system, the ultimate in performance and efficiency. thermoset fiber capillary tube thermostat control supplies power only when needed for maximum power efficiency low-water indicator light eliminates guesswork dome heating element uses up to 25% less energy and concentrates energy into the well element's non-stick surface prevents scale build-up for easy cleaning and longer operating life element is cast-in for longer service life and greater energy transfer must be used with water for maximum energy transfer standard black well and brushed exterior wide no-drip lip keeps countertop dry recommend using up to 4" (10.2 cm) deep food pans - standard and fractional sizes overall dimensions: . 21 3/4"l. X 13 3/4"w. X 9"h. (55 x 33 x 23 cm) bottom exit power cord allows for universal positioning 6' (183 cm) cord and plug
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
- UNIVEX Contactor/Starter, 208-240/60/1 (9.5)(P) (7100041)
- GARLAND Insert 150-500 (G0272516)
- CAPRESSO Black 0.62 lb. Coffee Grinder (597.04)
- BEVERAGE-AIR Grille Assembly - Ss H1 (44B31-312D-01)
- VOLLRATH CO Vollrath® Servewell® Plate Rest 61-1/4" (38094)
- VOLLRATH CO Vollrath Servewell 4 Well Hot Food Table 208-240V (38118)
- VOLLRATH CO Vollrath Electric Hot Plate, , 9" Solid Burners, 24" X 24" X 26" (40739)
- VOLLRATH CO Vollrath® Mirage Induction Rethermalizer, 7470110, 7 Quart, Silver (7470110)
- BROIL KING Broil King NWT-5S Small Warming Tray (NWT-5S)
- VOLLRATH Adaptor Bar, Length 20 15/16 (75020)
- VOLLRATH Inset, 3.9 L, 7-7/16 In. Dia. (78164)
- Vollrath Co Warmers and Chillers