Shop All Concession Equipment
Vollrath Co
Vollrath Cayenne Hot Food Merchandisers, , 1440 Watts, 36" X 19" X 25"
Mfr # 40734
Zoro # G205829717
Free Shipping & Returns
$3,226.99
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
- Brand Vollrath Co
- MFR # 40734
- Zoro # G205829717
- UPC # 29419718825
- Country of Origin China
- Category Concession Equipment
Description
Vollrath, cayenne hot food merchandisers, 40734, 1440 watts, 36" x 19" x 25" features: thermostatically controlled heat with 85 to 175f (29 to 79c) temp range specially designed baffle for even temperature distribution internal humidifying system to keep food looking fresh longer front and rear sliding doors for easy loading and customer self-serve convenience three adjustable shelves for versatile displays illuminated display for bright, eye-catching merchandising lights controlled separately, lights can be used without heating the merchandise double-walled stainless steel construction keeps cabinet cool
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
- NESTLE Coffee-mate® Liquid Coffee Creamer, Irish Creme, 0.38 oz Mini Cups, 200/Carton (35112CT)
- CARNATION Nestle Carnation Fat Free Evaporated Milk 12 fl. oz. Can, PK24 (00050000160211)
- HOBART Bearing (00-BB-20-6)
- HOBART Toggle Switch 1/2 Dpst (713723)
- VOLLRATH CO VollrathÂ, Full-Size Soup Merchandiser Base w/Menu Board, 120 Volt (720202103)
- VOLLRATH CO Vollrath Cayenne 12" Radiant/Lava Rock Charbroilers, , 1 Burners, 28000 BTU (40728)
- VOLLRATH CO Vollrath® Cayenne Standard Duty Electric Fryers, 40707, Dual Countertop Fryer, 2 X 10 Lb. (40707)
- VOLLRATH CO VollrathÂ, Full-Size Soup Merchandiser, 120 Volt (720202003)
- VOLLRATH CO Vollrath Cayenne 24" Radiant/Lava Rock Charbroilers, , 4 Burners, 80000 BTU (407302)
- BUNN Frozen Slushy Machines (58000.0015)
- WARING WICSP180 Gelato / Ice Cream Panini Press - 120V 1200W (929WICSP180)
- Vollrath Co Concession Equipment