Shop All Fryers
Vollrath Co
Vollrath Cayenne Dual Countertop 15 Lb Medium Duty Electric Fryers, , W/ Drain, 2X15 Lb
Mfr # 40710
Zoro # G805830427
product price: $3,030.99
/ea
Free Shipping & Returns
$3,030.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath Co
- MFR # 40710
- Zoro # G805830427
- UPC # 29419718917
- Country of Origin China
- Category Fryers
Description
Vollrath, cayenne dual countertop 15 lb. Medium duty electric fryers, 40710, w/ drain, 2 x 15 lb. features: ideal for restaurants, canteens, and fast food outlets dual unit provides increased volume and separation of food types to prevent flavor transfer from oil fully-welded oil tank with safety interlocked drainage valve for easy drainage and cleaning minimal footprint to accommodate tight counter spaces thermostatically controlled to 375 f (190 c) automatic thermal overload shutoff at 390f (199 c) for safety internal micro-switch disconnects power when element box is removed quick heat-up and temperature recovery time between loads nickel-plated steel wire basket with cool-touch handle "power on" indicator light designed with cold zone to help keep grease fresh longer suitable for frozen product with excellent recovery time non-skid rubber feet prevent slipping includes night covers ships with two baskets per unit dual units feature two separate power cords and require two receptacles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Black Plus Decker EM262AMY-PHB 2.2 cu. ft. Microwave with Sensor Cooking; Stainless Steel (EM262AMY-PHB)
- READY ACCESS Door Handle Kit 275 Sc (85197000)
- BON CHEF Square Tray 11" X 11" X 7/8" (61362)
- CAMBRO 1/2" X 5" Clear Pan W/Holes (25CLRCW(135))
- NATIONAL PRESTO SKILLET 16"" W/GLASSCOVER (06852)
- INSTANT POT Instant Vortex Plus Black/Silver 10 qt Programmable Air Fryer Oven (140-3000-01)
- HENNY PENNY OFG-322 2-Well Natural Gas Open Fryer with Computron 8000 Controls - 175000 BTU (853OFG32206)
- BACKYARD PRO BPF80 70 - 80 lb. Double Tank Portable Outdoor Fryer - 180000 BTU (554BPF80)
- BRIO 8 QT Air Fryer with Probe (37381)
- INSTANT BRANDS Vortex Black 8 qt Programmable Air Fryer (140-3090-01)
- MONOPRICE Strata Home by Sous Vide Immersion Cooker 800W (21594)
- Vollrath Co Fryers