Shop All Ovens and Ranges
Vollrath Co
Vollrath® Cayenne Convection Oven, 40703, 1400 Watts, 23-7/16" X 24-1/2" X 18-1/16"
Mfr # 40703
Zoro # G505724309
product price: $3,107.99
/ea
Free Shipping & Returns
$3,107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath Co
- MFR # 40703
- Zoro # G505724309
- UPC # 29419719808
- Country of Origin Serbia
- Category Ovens and Ranges
Description
Vollrath, cayenne convection oven, 40703, 1400 watts, 23-7/16" x 24-1/2" x 18-1/16" features: custom baffle fan and specially designed diffuser plate create consistent air flow and even, reliable baking 120 minute bake timer featureautomatically switches oven off after set time cool-touch door is easily removable for cleaning - features heavy-duty stainless steel construction and hinges for durability supplied with non-tip chrome plated steel shelves interior light makes monitoring cooking easier temperature range: 150 - 570 f (66 - 299 c) knob guard protects thermostat and timer againstdamage or accidental changes 40701 (4 shelves) and 40703 (3 shelves) accommodate half-size sheet pans 40702 (4 shelves) accommodates four full-size sheet pans 40703 is the perfect size for portable catering applications,and features standard 120 volt, 15 amp cord and plug 40701 and 40703 feature a broil function to add grilling, roasting, and browning capabilities all in one package 40702 features a steam injection system for manualhumidity control, which allows for browning and crisping of pastry and bread products. Also features advanced circulation with dual, self-reversing fans for more uniform cooking convection air flow systems. Vollrath's convection fans are surrounded by a ring element and feature a specially designed diffuser plate to create a consistent and even warm air flow to envelope baking food. Additionally, the 40702 unit features dual fans that periodically reverset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 8 qt Stock Pot (SST-8)
- MORCON PAPER Dinner Napkins, 1-Ply, 17 x 17, White, PK3000 (MOR 1717)
- UNIVEX Cartridge Assembly (1400018)
- COOPER-ATKINS Analog Mechanical Food Service Thermometer with -20 to 120 (F) (535-0-8)
- VOLLRATH CO Vollrath® Cayenne 36" Thermostatically Controlled Gas Griddle, 40723, 84000 BTU, 36"X27"X16" (40723)
- VOLLRATH CO Vollrath® Cayenne Chicken Rotisserie Oven, 40704, 8 Bird, 2700 Watts (40704)
- COOKING PERFORMANCE GROUP WOKR16L Liquid Propane Wok Range with 16in Ring - 125000 BTU (351WOKR16L)
- COOKING PERFORMANCE GROUP 36GTSNL 36in Thermostatic Griddle with Regency Equipment Stand - 90000 BTU (35136GTSNL)
- WHINK Cleaner Cooktop Gls/Crmc 24 Oz (33261)
- COOKING PERFORMANCE GROUP CPG-SP-18-N Natural Gas Stock Pot Range - 80000 BTU (351CPGSP18N)
- COOKING PERFORMANCE GROUP CR-CPG-15-NL 15in Gas Countertop Radiant Charbroiler - 40000 BTU (351CRCPG15NL)
- Vollrath Co Ovens and Ranges