Shop All Ovens and Ranges
Vollrath Co
Vollrath® Cayenne Convection Oven, 40701, 2500 Watts, 23-7/16" X 24-1/2" X 23-1/4"
Mfr # 40701
Zoro # G705724338
product price: $4,114.99
/ea
Free Shipping & Returns
$4,114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath Co
- MFR # 40701
- Zoro # G705724338
- UPC # 29419719785
- Country of Origin Serbia
- Category Ovens and Ranges
Description
Vollrath, cayenne convection oven, 40701, 2500 watts, 23-7/16" x 24-1/2" x 23-1/4" features: custom baffle fan and specially designed diffuser plate create consistent air flow and even, reliable baking 120 minute bake timer featureautomatically switches oven off after set time cool-touch door is easily removable for cleaning - features heavy-duty stainless steel construction and hinges for durability supplied with non-tip chrome plated steel shelves interior light makes monitoring cooking easier temperature range: 150 - 570 f (66 - 299 c) knob guard protects thermostat and timer againstdamage or accidental changes 40701 (4 shelves) and 40703 (3 shelves) accommodate half-size sheet pans 40702 (4 shelves) accommodates four full-size sheet pans 40703 is the perfect size for portable catering applications,and features standard 120 volt, 15 amp cord and plug 40701 and 40703 feature a broil function to add grilling, roasting, and browning capabilities all in one package 40702 features a steam injection system for manualhumidity control, which allows for browning and crisping of pastry and bread products. Also features advanced circulation with dual, self-reversing fans for more uniform cooking convection air flow systems. Vollrath's convection fans are surrounded by a ring element and feature a specially designed diffuser plate to create a consistent and even warm air flow to envelope baking food. Additionally, the 40702 unit features dual fans that periodically reverset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Blower Wheel 9-7/8D X 2-1/4W 1/2 (1175196)
- STAR 4000W240V/Starmx Element (2N-Z5948)
- ALLPOINTS Door Spring For Southbend, SOU1179030 (26-2464)
- ALLPOINTS Clip, Light Cover (282426)
- VOLLRATH CO Vollrath® Cayenne Chicken Rotisserie Oven, 40704, 8 Bird, 2700 Watts (40704)
- VOLLRATH CO Vollrath® Cayenne Convection Oven, 40703, 1400 Watts, 23-7/16" X 24-1/2" X 18-1/16" (40703)
- VOLLRATH CO Vollrath® Mirage Cadet Induction Range, 59300, US Only, 15 Amps (59300)
- COOKING PERFORMANCE GROUP WOKR16L Liquid Propane Wok Range with 16in Ring - 125000 BTU (351WOKR16L)
- RESTON LLOYD Reston Lloyd 4-411-W Tin Burner Cover Set A Perfect Day (4-411-W)
- SPORTSMAN Regulator Hose Kit, 5 Ft. (LPHK5)
- WOLF C60SS-10BN Challenger XL Series Nat Gas 60in Manual Range w 10 Burners 2Standard Ovens-358000 BTU (950C60SS10BN)
- Vollrath Co Ovens and Ranges