Shop All Ovens and Ranges
Vollrath Co
Vollrath® Cayenne 60" Manually Controlled Gas Griddle, 40840, 140000 BTU, 60" X 27" X 16"
Mfr # 40840
Zoro # G105989450
product price: $4,925.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,925.99
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
- Brand Vollrath Co
- MFR # 40840
- Zoro # G105989450
- UPC # 29419719129
- Country of Origin China
- Category Ovens and Ranges
Description
Vollrath, cayenne 60" manually controlled gas griddle, 40840, 140000 btu, 60" x 27" x 16" features: shipped set up for natural gas, includes kit for conversion to propane includes regulator and gas valve polished surface 3/4" thick top plate welded seams eliminate grease and dirt traps 12" (30.5 cm) wide heating zone per control* cooking surface depth: 19" (48.3 cm) 2 3/4" (7 cm) backsplash, 2 1/4" (5.7 cm) side splashes heavy-duty legs with 4" (10.2 cm) to 5 1/2"(14 cm) adjustment range 40722 and 40723 thermostatically controlled griddles maintain user settings to ensure consistent surface temperature *18" unit has one burner
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
- IBC 12 oz. IBC Cream Soda Sugr Glass, PK24 (10087191)
- CHEEZ WHIZ Cheez Whiz Original Cheeze Sauce 6.5lbs, PK6 (10021000049155)
- PORTION PAC Portion Pac Mayonnaise 9g Packet, PK200 (00716037215705)
- WILTON LOAF PAN 9.25X5.25""WILTN (2105-951)
- VOLLRATH CO Vollrath® Mirage Cadet Induction Range, 59300, US Only, 15 Amps (59300)
- VOLLRATH CO Vollrath® Cayenne Chicken Rotisserie Oven, 40704, 8 Bird, 2700 Watts (40704)
- VOLLRATH CO Vollrath® Cayenne Convection Oven, 40703, 1400 Watts, 23-7/16" X 24-1/2" X 18-1/16" (40703)
- CADCO 13 x 27-1/4 x 18-3/4" Full Size Convection Oven, 220V, Stainless Steel (XAF-193)
- COOKING PERFORMANCE GROUP GU-CPG-24-M Ultra Series 24in Chrome Plated Electric Countertop Griddle - 6000W / 8000W 208 / 240V (351GUCPG24M)
- NATIONAL PRESTO 0 Electric Griddle, MultiColor (6900)
- COOKING PERFORMANCE GROUP GM-CPG-72-NL 72in Gas Countertop Griddle with Manual Controls - 180000 BTU (351GMCPG72NL)
- Vollrath Co Ovens and Ranges