Shop All Ovens and Ranges
Vollrath Co
Vollrath® Cayenne 24" Thermostatically Controlled Gas Griddle, 40722, 56000 BTU, 24"X27"X16"
Mfr # 40722
Zoro # G705989492
product price: $3,228.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$3,228.99
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
- Brand Vollrath Co
- MFR # 40722
- Zoro # G705989492
- UPC # 29419719143
- Country of Origin China
- Category Ovens and Ranges
Description
Vollrath, cayenne 24" thermostatically controlled gas griddle, 40722, 56000 btu, 24" x 27" x 16" features: shipped set up for natural gas, includes kit for conversion to propane includes regulator and gas valve polished surface 3/4" thick top plate welded seams eliminate grease and dirt traps 12" (30.5 cm) wide heating zone per control* cooking surface depth: 19" (48.3 cm) 2 3/4" (7 cm) backsplash, 2 1/4" (5.7 cm) side splashes heavy-duty legs with 4" (10.2 cm) to 5 1/2"(14 cm) adjustment range 40722 and 40723 thermostatically controlled griddles maintain user settings to ensure consistent surface temperature *18" unit has one burner
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
- EVEREST Cabinet Temperature Sensor (Purple Wire Sheathing) (RS01-00)
- MERCER CUTLERY Chef Knife, 12 In (M22612)
- VULCAN HART Pilot Assembly - Left (944360-LA)
- WINE ENTHUSIAST Interior Fan (27202981283)
- VOLLRATH CO Vollrath® Cayenne Chicken Rotisserie Oven, 40704, 8 Bird, 2700 Watts (40704)
- VOLLRATH CO Vollrath® Cayenne Convection Oven, 40703, 1400 Watts, 23-7/16" X 24-1/2" X 18-1/16" (40703)
- VOLLRATH CO Vollrath® Mirage Cadet Induction Range, 59300, US Only, 15 Amps (59300)
- COOKING PERFORMANCE GROUP CPG-SP-18-L Liquid Propane Stock Pot Range - 80000 BTU (351CPGSP18L)
- WARING COMMERCIAL Dual Panini Grill, Half Ribbed Plates, 240V, 3200 Watts (WDG300)
- SUBURBAN MANUFACTURING Suburban Manufacturing 3084A SDN2 Drop-In Cooktop Glass Cover (S6U-3084A)
- CADCO Convection Oven (XAFT-03HS-GD)
- Vollrath Co Ovens and Ranges