Shop All Ovens and Ranges
Vollrath Co
Vollrath® Cayenne 24" Manually Controlled Gas Griddle, 40720, 56000 BTU, 24" X 27" X 16"
Mfr # 40720
Zoro # G505989500
product price: $2,009.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,009.99
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
- Brand Vollrath Co
- MFR # 40720
- Zoro # G505989500
- UPC # 29419719051
- Country of Origin China
- Category Ovens and Ranges
Description
Vollrath, cayenne 24" manually controlled gas griddle, 40720, 56000 btu, 24" x 27" x 16" features: shipped set up for natural gas, includes kit for conversion to propane includes regulator and gas valve polished surface 3/4" thick top plate welded seams eliminate grease and dirt traps 12" (30.5 cm) wide heating zone per control* cooking surface depth: 19" (48.3 cm) 2 3/4" (7 cm) backsplash, 2 1/4" (5.7 cm) side splashes heavy-duty legs with 4" (10.2 cm) to 5 1/2"(14 cm) adjustment range 40722 and 40723 thermostatically controlled griddles maintain user settings to ensure consistent surface temperature *18" unit has one burner
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
- KEURIG Cofe K-Cup Butr Tof 24Pk (5000330066)
- VULCAN HART Pilot Assy (706771-0000A)
- GENUINE JOE Water Cooler Plumb Kit (22555)
- AMERCAREROYAL Royal 10" Econoline Non Woven Filter Cones, PK500 (EFC10)
- VOLLRATH CO Vollrath® Cayenne Chicken Rotisserie Oven, 40704, 8 Bird, 2700 Watts (40704)
- VOLLRATH CO Vollrath® Cayenne Convection Oven, 40703, 1400 Watts, 23-7/16" X 24-1/2" X 18-1/16" (40703)
- VOLLRATH CO Vollrath® Mirage Cadet Induction Range, 59300, US Only, 15 Amps (59300)
- COOKING PERFORMANCE GROUP CL-CPG-72-NL 72in Gas Lava Briquette Charbroiler - 240000 BTU (351CLCPG72NL)
- COLEMAN Coleman 2000020950 Single Burner Ultra Light Gear Propane Stove (197327)
- STARFRIT The Rock 1,500-Watt Panini Maker with Reversible Plates (024505-002-0000)
- AVANTI Avanti 20" Gas Range, White (GRO20P0W)
- Vollrath Co Ovens and Ranges