Shop All Colanders and Strainers
Vollrath
China Cap, Fine Mesh, Dia 9 3/4
Mfr # 47167
Zoro # G3391376
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Top Dia. 9 3/4 in
- Dishwasher Safe No
- Handle Type Welded
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 47167
- Zoro # G3391376
- UPC # 029419204618
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Top Dia. | 9 3/4 in |
Details
Item | China Cap |
Material | Stainless Steel |
Dishwasher Safe | No |
Handle Type | Welded |
NSF Certified | No |
Description
China Cap, Mesh Size 1/16 in, Product Type China Cap Strainer, Dishwasher Safe No, Handle Type Welded, Material Stainless Steel, Overall Length 20 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE CECCO De Cecco No. 40 Penne Lisce 1lbs Box, PK12 (VSS0040)
- HEINZ Heinz Spear Dill 74 Count Pickle 99 oz. Can, PK6 (10013000638309)
- CRESTWARE Can Opener Replacement Gear (CO1G)
- VULCAN HART Burner Orifice 7/16-27 #56 (713967-56)
- VOLLRATH Colander, 16 Qt (68350)
- VOLLRATH Wire Strainer, Fine Mesh, Dia 6 1/4 In (47188)
- VOLLRATH 11 in Strainer (4605)
- VOLLRATH Wired Double Mesh Strainer, 10 1/4 (47199)
- VOLLRATH One-Piece Skimmer (46970)
- VOLLRATH Wired Double Mesh Strainer, 6 1/4 (47197)
- RESTON LLOYD Reston Lloyd 80300 3 qt Powder Coated Colander White (80300)
- Vollrath Colanders and Strainers