Shop All Colanders and Strainers
Vollrath
China Cap, Fine Mesh, Dia 8 In
Mfr # 47166
Zoro # G3219666
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Top Dia. 8 in
- NSF Certified No
- Handle Type Welded
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47166
- Zoro # G3219666
- UPC # 029419204601
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Top Dia. | 8 in |
Details
Item | China Cap |
Material | Stainless Steel |
NSF Certified | No |
Handle Type | Welded |
Dishwasher Safe | No |
Description
China Cap, Mesh Size 1/16 in, Product Type China Cap Strainer, Dishwasher Safe No, Handle Type Welded, Material Stainless Steel, Overall Length 18 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZUMMO Squeezing Tray (1405005)
- VOLLRATH Squeeze Disher, 1.13 oz., SS, Black (47398)
- ARAVEN INGREDIENT BIN 21 Gal WITH WHEELS, REMOVABLE TRANSPARENT LID. 25 3/4" X 17 1/8" X 22" (00919)
- HOBART Sensor (271621)
- VOLLRATH Colander, 5 Qt (47965)
- VOLLRATH Wired Double Mesh Strainer, 6 1/4 (47197)
- VOLLRATH Wire Mesh Skimmer (47719)
- VOLLRATH Wire Mesh Skimmer (47718)
- VOLLRATH Wired Double Mesh Strainer, 10 1/4 (47199)
- VOLLRATH China Cap, Fine Mesh, Dia 9 3/4 (47167)
- GOOD COOK STRAINR WIRE MESH SS5.5"" (24986)
- Vollrath Colanders and Strainers