Shop All Colanders and Strainers
Vollrath
China Cap, Fine Mesh, Dia 12
Mfr # 47168
Zoro # G0560515
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Top Dia. 12 in
- NSF Certified No
- Dishwasher Safe No
- Handle Type Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47168
- Zoro # G0560515
- UPC # 029419204625
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Top Dia. | 12 in |
Details
Item | China Cap |
Material | Stainless Steel |
NSF Certified | No |
Dishwasher Safe | No |
Handle Type | Welded |
Description
China Cap, Mesh Size 1/16 in, Product Type China Cap Strainer, Dishwasher Safe No, Handle Type Welded, Material Stainless Steel, Overall Length 22 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN PRIDE Main Power Switch Complete (441035)
- SAVOR IMPORTS-CARELLO Savor Imports Extra Virgin 90/10 Canola Oil 1 gal. Jug, PK6 (350865)
- BAKERS PRIDE Knob2 D, Pointer For - Part# 51311X (51311X)
- VULCAN HART Infrared Burner (00-922751)
- VOLLRATH Wire Strainer, Fine Mesh, Dia 6 1/4 In (47188)
- VOLLRATH Wired Double Mesh Strainer, 6 1/4 (47197)
- VOLLRATH Wired Double Mesh Strainer, 10 1/4 (47199)
- VOLLRATH Wired Double Mesh Strainer, Dia. 8 (47198)
- VOLLRATH Wire Mesh Skimmer (47719)
- VOLLRATH China Cap, Fine Mesh, Dia 9 3/4 (47167)
- CRESTWARE Mesh Strainer, 2-1/2in.H, Fine Double Mesh (WHSDF6)
- Vollrath Colanders and Strainers