Shop All Colanders and Strainers
Vollrath
China Cap, Coarse Mesh, Dia 18
Mfr # 47176
Zoro # G1914017
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Top Dia. 8 in
- Handle Type Welded
- NSF Certified No
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47176
- Zoro # G1914017
- UPC # 029419204632
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Top Dia. | 8 in |
Details
Item | China Cap |
Material | Stainless Steel |
Handle Type | Welded |
NSF Certified | No |
Dishwasher Safe | No |
Description
China Cap, Mesh Size 3/32 in, Product Type China Cap Strainer, Dishwasher Safe No, Handle Type Welded, Material Stainless Steel, Overall Length 8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Snap-In Switch 5/8 X 1-1/4 Spst (P9100-11)
- TABLECRAFT Julienne Peeler, Firm Grip (E5602-JU)
- CLEVELAND Stem Assembly (SE50009)
- DUKES Duke's Mayonnaise 12g Per Packet, PK200 (05499)
- VOLLRATH Wire Mesh Skimmer (47718)
- VOLLRATH Wired Double Mesh Strainer, 6 1/4 (47197)
- VOLLRATH Wired Double Mesh Strainer, Dia. 8 (47198)
- VOLLRATH Wire Mesh Skimmer (47717)
- VOLLRATH China Cap, Fine Mesh, Dia 9 3/4 (47167)
- VOLLRATH Wire Mesh Skimmer (47719)
- ALFI BRAND ALFI brand AB85SSC SS Colander Insert for Granite Sinks (AB85SSC)
- Vollrath Colanders and Strainers