Vollrath

Chafer, 9 Qt, 23 1/4 x 14 1/4


product price: $165.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Dimensions 23 1/4 x 14 1/4 x 14 1/4 in
  • Material Stainless Steel
  • Includes Food Pan, Dome Cover, Fuel Holder, Dripless Water Pan
  • Product Type Rectangular Chafer
  • Overall Length 14 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vollrath
  • MFR # 99850
  • Zoro # G2779865
  • UPC #
    029419107803
  • Country of Origin United States
  • Category Chafers

Dimensions

Overall Dimensions 23 1/4 x 14 1/4 x 14 1/4 in
Overall Length 14 1/4 in
Food Pan Depth 2 1/2 in
Overall Height 14 1/4 in
Overall Width 23 1/4 in

Details

Item Chafer
Material Stainless Steel
Includes Food Pan, Dome Cover, Fuel Holder, Dripless Water Pan
Product Type Rectangular Chafer
Dishwasher Safe No
Lid Attachment Lift-Off
Capacity 9 qt
NSF Certified No
Color Silver

Description

Chafer, Includes Food Pan, Dome Cover, Fuel Holder, Dripless Water Pan, Overall Dimensions 23 1/4 x 14 1/4 x 14 1/4 in, Product Type Rectangular Chafer, Material Stainless Steel, Capacity 9 qt, Color Silver, Dishwasher Safe No, Food Pan Depth 2 1/2 in, Lid Attachment Lift-Off, Overall Diameter Not Applicable, Overall Height 14 1/4 in, Overall Length 14 1/4 in, Overall Width 23 1/4 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.