Shop All Fryers
Vollrath
CF4-3600 15 lb. Commercial Countertop Deep Fryer - 208-240V
Mfr # 922CF43600
Zoro # G010789725
product price: $1,639.99
/ea
Free Shipping & Returns
$1,639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
With up to 3500 watts of power the 15 lb. Vollrath CF4-3600 electric countertop fryer enables fast recovery and enough output for busy snack bars and concession stands! A fully welded oil tank and safety interlock drain valve allow for easy cleaning. This 15 lb. countertop fryer is engineered with a cold zone to prolong the life of your fryer oil and produce better tasting more consistent results. It's thermostatically controlled to 375 degrees Fahrenheit with fast heat up and recovery times to keep up with the rush.A compact footprint accommodates tight spaces and non-skid rubber feet keep this counter top deep fryer stable during use. Two 4in x 10in x 4in nickel-plated fryer baskets with cool-touch handles ship with every Vollrath 40709 15 lb. countertop fryer.Overall Dimensions:Width: 11 1/2inDepth: 19inHeight: 16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Clip Kit, Shelf Set/12 (835562)
- FANMATS FanMats Drink Mat, 13998, NFL - Washington Commanders, 3-1/4" x 24" x 1" (13998)
- BUSHS BEST Bush's Best Low Sodium Cannellini Beans #10 Can, PK6 (01873)
- DEEP RIVER SNACKS Kettle Potato Chip Original Sea Salt 1.375 oz., PK48 (10017)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx23"W, SS, Electric (CF2-1800DUAL)
- VOLLRATH Electric Counter Top Fryer, 11 1/2 x 21 (40709)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx10-3/4"W, SS, Electric (CF2-1800)
- VOLLRATH Fryer (CF4-3600DUAL)
- BAYOU CLASSIC Bayou Classic 4034 34-Qt. Fryer- Steamer with Lid and Basket - Aluminum (4034)
- BACKYARD PRO Thermometer for BPF4G Outdoor Fryers (554BP4PTHERM)
- BAYOU CLASSIC TURKEY FRYER KIT 32QT (1118)
- Vollrath Fryers