Shop All Fryers
Vollrath
CF-1800 10 lb. Commercial Countertop Deep Fryer - 120V
Mfr # 922CF1800
Zoro # G710789735
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
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
Cook French fries onion rings chicken fingers calamari and more with the Vollrath CF-1800 10 lb. countertop fryer! This fryer features 1800 watts of heating power and thermostatic controls so that you can adjust temperatures up to 375 degrees Fahrenheit for thorough cooking every time. It is also capable of fast heat-up and recovery to help minimize downtime in your business and a convenient inpower onin indicator light lets you know when the unit is warming up.For total operator safety an automatic thermal overload component shuts the fryer off when it reaches 390 degrees Fahrenheit and a micro-switch deactivates the whole unit when the element box is removed. The fryer includes two nickel-plated steel wire baskets with cool touch handles so you can start cooking right away. The fry tank is made of stainless steel with carrying handles for easy cleaning and its durable exterior is built to stand up to the rigors of every-day use.Dimensions:Left to Right: 11inFront to Back: 17 5/8inHeight: 11in
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
- MANITOWOC Water Inlet Valve Kit 208V/230V/240V (9122)
- MONIN Monin Mojito Mix Syrup 1 Liter Bottle, PK4 (M-FR053F)
- PITCO Burner (PP10853)
- DEXTER RUSSELL Sharpening Steel 10 In (07333)
- VOLLRATH Electric Counter Top Fryer, 11 1/2 x 21 (40709)
- VOLLRATH Fryer (CF4-3600DUAL)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx10-3/4"W, SS, Electric (CF2-1800)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx23"W, SS, Electric (CF2-1800DUAL)
- HENNY PENNY PFG600 4-Head Natural Gas Pressure Fryer with Computron 1000 - 80000 BTU (853PFG60003)
- PROCTOR-SILEX Air Fryer Black 1.5Qt (35055)
- CARNIVAL KING CDF17A 37 lb. Corn Dog Fryer - 120V 1800W (382CDF17A)
- Vollrath Fryers