Shop All Ovens and Ranges
Vollrath
CBGMD-36 Cayenne 36in Medium-Duty Charbroiler - 120000 BTU
Mfr # 922CBGMD36
Zoro # G810780458
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,743.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 922CBGMD36
- Zoro # G810780458
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Cook delicious burgers hot dogs fish and other grilled entrees with the Vollrath CBGMD-36 Cayenne 36in medium duty charbroiler! This charbroiler comes with one burner every six inches and up to 120000 BTUs of heat so that you have plenty of cooking space and power to make your most popular grilled entrees. The narrow grill plates are designed with channels to siphon away fat from the grilling surface while the angled adapter bars give you the chance to slow cook food for greater versatility.This charbroiler features all metal control knobs for easy operation and gas valve protection and the cool-touch bull nose design helps prevent accidental burns during use. The whole unit is made of stainless and aluminized steel fully welded to help eliminate grease and dirt traps. And thanks to its adjustable legs you can situate this charbroiler at the perfect height for your kitchen.Overall Dimensions:Width: 36inDepth: 27inHeight: 16inCooking Surface: 35 11/16in x 20 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVAZZA Box 100 Capsule Blue Top Class (256)
- HICKORY INDUSTRIES Double Skewer (185)
- HONEY-CAN-DO Sugar Dispenser, 6 oz., Black/Chrome (KCH-06071)
- HENNY PENNY Tire Drive Wheel (15017)
- VOLLRATH 36 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40717)
- VOLLRATH Convection Oven 23-1/2 x 23-1/2" (40703)
- VOLLRATH 24 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40716)
- VOLLRATH Electric Induction Range (59500P)
- KOOLMORE 16 Gauge Stainless Steel Commercial Equipment Stand - 360 x 24 Heavy Duty Griddle Stand w/Undershelf (EQT-163036)
- DINEX Induction Charger, SS, 240 V, 3850 W (DX811220)
- KENYON Kenyon B41596 Mediterranean Series 2-burner Trimline Cooktop- black with analog control- two 6 .50 inch 208V UL (B41596)
- Vollrath Ovens and Ranges