Shop All Food Service Appliance Parts
Vollrath
Cast Heater 700W, 120V
Mfr # 44204-1
Zoro # G7383171
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Vollrath
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 44204-1
- Zoro # G7383171
- UPC # 029419246779
- Country of Origin China
- Category Food Service Appliance Parts
Details
Item | Cast Heater 700W, 120V |
Fits Brand | Vollrath |
Description
Cast Heater 700W, 120V, Fits Brand Vollrath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Fan, Axial, 5.5", 120V (2160028)
- LISLE VALVE KEEPER REM & INS KIT (LI36050)
- REMCO Food Hoe, Green, 8x11 In, Nylon (29002)
- ANTUNES ROUNDUP Knob (2100253)
- VOLLRATH Potentiometer 59500 59501 (250521-1)
- VOLLRATH High Limit Switch (17504-1)
- VOLLRATH 26-1 Pusher Block-Wedge (45602-1)
- VOLLRATH Switch, Infinite, 240V (B401102)
- VOLLRATH Limit Switch (401100)
- VOLLRATH Quartz Element 220V 600W (B204119)
- LEGION INDUSTRIES Bonnet (410228-01)
- Vollrath Food Service Appliance Parts