Vollrath

Carving Station, 2 Lamps, 120VAC, Steel


product price: $1,853.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Number of Lamps 2
  • Voltage 120 V AC
  • Overall Depth 22 in
  • Wattage 500
  • Overall Width 24 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 22 in
Overall Width 24 in
Overall Height 27 in

Details

Item Carving Station
Number of Lamps 2
Voltage 120 V AC
Wattage 500
Construction Steel
Standards CUL, NSF, UL
Includes 250 Watt Red Lamp
Material Aluminum
Lamp Material Glass
Heated Base No
NSF Certified Yes
Drip Pan Included Yes

Description

Carving Station, Material Aluminum, Number of Lamps 2, Lamp Material Glass, Drip Pan Included Yes, Overall Depth 22 in, Overall Width 24 in, Overall Height 27 in, Heated Base No, Includes 250 Watt Red Lamp, Product Type Carving Station, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.