Shop All Bakeware
Vollrath
Cake Pan, Aluminum, 9 Dia.
Mfr # 5347
Zoro # G3700742
original price:
$25.84
10% off
new price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 in dia x 2 in D
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Cake Pans
- Product Type Round Cake Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 9 in dia x 2 in D |
Overall Diameter | 9 7/16 in |
Details
Item | Cake Pan |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Round Cake Pan |
Perforation | Solid |
Freezer Safe | No |
Coating | Uncoated |
NSF Certified | No |
Oven Safe | Yes |
Bead Closure | Closed Bead |
Dishwasher Safe | No |
Description
Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Gauge 20 ga, Bead Closure Closed Bead, Overall Diameter 9 7/16 in, Coating Uncoated
Restrictions
- This item has been restricted from sale in the following states: CA, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Lamp Holder - T8 (503-235B)
- TAKIS Fuego, 1 oz Bags, 46PK (757528044251)
- VULCAN HART Switch Hold (00-340324-00008)
- VULCAN HART Thermostat W/ Dial Kxp, 3/16 X 6-1/2, 24 (00-352492-00001)
- VOLLRATH SS Mixing Bowl, 8 QT3 (69080)
- VOLLRATH False Bottom, Third-Size, 10-1/8 x 4-13/16 (20300)
- VOLLRATH Full Size Sheet Pan, L 25 3/4 (9002)
- VOLLRATH SS Mixing Bowl, 13 QT3 (69130)
- VOLLRATH 1/4 Size Wear-Ever 16 Gauge Aluminum Sheet Pan (5220)
- VOLLRATH Wire Grate, Half Size (20248)
- GOODCOOK Pan Lasagna Nonstick 14X10 In (04011)
- Vollrath Bakeware