Shop All Serving Plates and Bowls
This Product is Discontinued
Vollrath
Bowl, 3/4 qt., Stainless Steel Purple (Discontinued)
Mfr # 4658765
Zoro # G2423928
This Product is Discontinued
Key Features
- Capacity 3/4 qt
- Diameter 5 19/32 in
- Color Purple
- Material Stainless Steel
- For Use With Buffet Risers, Elevation Stands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 4658765
- Zoro # G2423928
- UPC # 029419944507
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Diameter | 5 19/32 in |
Details
Item | Bowl |
Capacity | 3/4 qt |
Color | Purple |
Material | Stainless Steel |
For Use With | Buffet Risers, Elevation Stands |
Pattern | Beehive |
Includes | 1 Bowl |
Description
Bowl, For Use With Buffet Risers, Elevation Stands, Capacity 3/4 qt, Color Purple, Diameter 5 19/32 in, Material Stainless Steel, Pattern Beehive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.