Shop All Serving Plates and Bowls
Vollrath
Bowl, 1-45/64 qt., Stainless Steel Purple
Mfr # 4659065
Zoro # G2423919
original price:
$60.40
6% off
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 45/64 qt
- Diameter 7 1/4 in
- Color Purple
- Pattern Beehive
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 4659065
- Zoro # G2423919
- UPC # 029419944514
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Diameter | 7 1/4 in |
Details
Item | Bowl |
Capacity | 1 45/64 qt |
Color | Purple |
Pattern | Beehive |
Material | Stainless Steel |
For Use With | Buffet Risers, Elevation Stands |
NSF Certified | Yes |
Finish | Satin |
Handle Included | No |
Description
Bowl, Finish Satin, For Use With Buffet Risers, Elevation Stands, Handle Included No, Product Type Serving Bowl, Capacity 54 oz, Color Purple, Diameter 7 1/4 in, Material Stainless Steel, Pattern Beehive, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Pizza Cutter, Stainless Steel (12901-000)
- MOFFAT Gas Valve (M234458)
- VISIONS Wrapped Black Heavy Weight Plastic Cutlery Pack, 500PK (130BKFSH)
- ALLPOINTS Tip, Crutch , F/ 1"Od Tube, Wht (1211041)
- VOLLRATH Vollrath 1.5 qt. Stainless Steel Mixing Bowl (47932)
- VOLLRATH Vollrath 4 qt. Stainless Steel Mixing Bowl (47934)
- VOLLRATH 1.7 qt Black Serving Bowl (4659060)
- VOLLRATH Vollrath 13 qt. Stainless Steel Mixing Bowl (47943)
- VOLLRATH Vollrath 12 oz. All Purpose Plastic Clear Squeeze Bottle, PK12 (52063)
- VOLLRATH Vollrath 3 qt. Stainless Steel Mixing Bowl (47933)
- CARLISLE FOODSERVICE Melamine Dinner Plate, 11", Frbll, PK12 (5400152)
- Vollrath Serving Plates and Bowls