Shop All Knives & Cutlery
Vollrath
Bouillon Spoon, 6.12 in L, Silver, PK12
Mfr # 48225
Zoro # G1944226
product price: $21.15
/pk 12, $1.76/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Weight
- Material Stainless Steel
- Length 6 1/8 in
- Pattern Brocade
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 48225
- Zoro # G1944226
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 6 1/8 in |
Details
Item | Bouillon Spoon |
Type | Heavy Weight |
Material | Stainless Steel |
Pattern | Brocade |
Finish | Chrome |
Stainless Steel Grade | 18/0 |
Description
Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Finish Chrome, Material Stainless Steel, Overall Length 6 1/8 in, Pattern Brocade, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Coffee mate Non-Dairy Sugar Free Powdered Creamer, Creamy Chocolate, 10.2 oz. (59573)
- INTERNATIONAL COMFORT PRO Ignitor (1171306)
- GARLAND SWITCH(RCKR, DPDT, ON-OFF-N, TT) for Garland - Part# GL1019204 (GL1019204)
- NUTRICHEF Multi-Function Vertical Oven with Bake, Rotisserie & Roast Cooking (AZPKRT97)
- VOLLRATH Salad Fork, 6 1/2 in L, Silver, PK12 (48227)
- VOLLRATH Serving Spoon, 8 1/4 in L, Silver, PK12 (48228)
- VOLLRATH Cocktail Fork, 5 3/4 in L, Silver, PK12 (48226)
- VOLLRATH Teaspoon, 6 3/8 in L, Silver, PK12 (48220)
- VOLLRATH Dessert Spoon, 7.37 in L, Silver, PK12 (48223)
- VOLLRATH Vollrath 4 75" Blade Steak Knife - Pepper, PK24 (48143)
- DEXTER RUSSELL Fillet Knife, Narrow, 9 In, Poly, White (10243)
- Vollrath Knives & Cutlery