Shop All Coffee & Hot Beverage Dispensers
Vollrath
Beverage Server Cover, White
Mfr # 52163
Zoro # G3180091
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Plastic
- Handle Color White
- NSF Certified Yes
- Handle Included Yes
- For Use With 20 oz. Swirl Serve(R) Beverage Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 52163
- Zoro # G3180091
- UPC # 029419103492
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Top Diameter | 3 1/8 in |
Overall Height | 1 7/8 in |
Details
Item | Beverage Server Cover |
Base Material | Plastic |
Handle Color | White |
NSF Certified | Yes |
Handle Included | Yes |
For Use With | 20 oz. Swirl Serve(R) Beverage Server |
Insulated | No |
Dishwasher Safe | No |
Description
Beverage Server Cover, Insulated No, Base Material Plastic, Handle Color White, Handle Included Yes, Dishwasher Safe No, Product Type Beverage Server Cover, Top Diameter 3 1/8 in, Overall Height 1 7/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE 115V R/B 1219804 Motor (M9208A)
- FRIGIDAIRE Washer Belt (134511600)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- CDN TA20 Digital Refrigerator / Freezer Thermometer with Audio/Visual Alarm and 39in Cord (221TA20)
- VOLLRATH Beverage Server, 20 Oz, White (52162)
- VOLLRATH Beverage Server, 20 Oz, Black (52172)
- VOLLRATH Beverage Server, 42 Oz, White (52160)
- VOLLRATH Beverage Server, 42 Oz, Black (52170)
- VOLLRATH Beverage Server, 10 Oz, White (52120)
- VOLLRATH Beverage Server, 10 Oz, Black (52122)
- AMERCAREROYAL Beverage Plugs, 2 in., Black, 2000PK (CPLUG-BK)
- Vollrath Coffee & Hot Beverage Dispensers