Shop All Coffee & Hot Beverage Dispensers
Vollrath
Beverage Server Cover, White
Mfr # 52161
Zoro # G3258141
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color White
- Base Material Plastic
- For Use With 42 oz. Swirl Serve(R) Beverage Server
- NSF Certified Yes
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 52161
- Zoro # G3258141
- UPC # 029419103478
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Overall Height | 2 3/8 in |
Top Diameter | 3 7/8 in |
Details
Item | Beverage Server Cover |
Handle Color | White |
Base Material | Plastic |
For Use With | 42 oz. Swirl Serve(R) Beverage Server |
NSF Certified | Yes |
Handle Included | Yes |
Insulated | No |
Dishwasher Safe | No |
Description
Beverage Server Cover, Insulated No, Base Material Plastic, Handle Color White, Handle Included Yes, Dishwasher Safe No, Product Type Beverage Server Cover, Top Diameter 3 7/8 in, Overall Height 2 3/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Sensor; Smoke Detector , Photoelectric, Universal (SEN01789)
- VULCAN HART Side Ceramic (108726-G3)
- ELECTROLUX Plate, Ejector (Std, Trk2) (0D5554)
- WHIRLPOOL Refrigerator Drain Tube (W10619951)
- VOLLRATH Beverage Server, 20 Oz, Black (52172)
- VOLLRATH Beverage Server, 42 Oz, White (52160)
- VOLLRATH Beverage Server, 20 Oz, White (52162)
- VOLLRATH Beverage Server, 10 Oz, Black (52122)
- VOLLRATH Beverage Server Cover, Black (52171)
- VOLLRATH Beverage Server, 42 Oz, Black (52170)
- CARLISLE FOODSERVICE Beverage Server, 5 gal., Brown (LD500N01)
- Vollrath Coffee & Hot Beverage Dispensers