Shop All Coffee & Hot Beverage Dispensers
Vollrath
Beverage Server Cover, Black
Mfr # 52173
Zoro # G3160306
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Plastic
- Handle Color Black
- Overall Height 1 1/2 in
- Handle Included Yes
- Top Diameter 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 52173
- Zoro # G3160306
- UPC # 029419130351
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Overall Height | 1 1/2 in |
Top Diameter | 3 1/8 in |
Details
Item | Beverage Server Cover |
Base Material | Plastic |
Handle Color | Black |
Handle Included | Yes |
Insulated | No |
For Use With | 20 oz. Swirl Serve(R) Beverage Server |
NSF Certified | Yes |
Maximum Capacity | 20 fl oz |
Dishwasher Safe | No |
Description
Beverage Server Cover, Insulated No, Base Material Plastic, Handle Color Black, Handle Included Yes, Dishwasher Safe No, Product Type Beverage Server Cover, Top Diameter 3 1/8 in, Maximum Capacity 20 fl oz, Overall Height 1 1/2 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEETS COFFEE & TEA Coffee Packs, Cafe Domingo Blend, PK18 (504918)
- GARLAND Sit Oven Control 1.0Mm (CK4603990)
- GENUINE JOE Cup, Ripple, Hot, 12Oz 4PK (GJO11260CT)
- FRYCLONE 10in Chrome-Plated Steel Fryer Oil Cone Filter Holder (259FLTHOLD10)
- VOLLRATH Beverage Server, 10 Oz, Black (52122)
- VOLLRATH Beverage Server, 10 Oz, White (52120)
- VOLLRATH Beverage Server, 42 Oz, White (52160)
- VOLLRATH Beverage Server, 42 Oz, Black (52170)
- VOLLRATH Beverage Server, 20 Oz, Black (52172)
- VOLLRATH Beverage Server, 20 Oz, White (52162)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Brushed (NIC10BS)
- Vollrath Coffee & Hot Beverage Dispensers