Shop All Coffee & Hot Beverage Dispensers
Vollrath
Beverage Server Cover, Black
Mfr # 52171
Zoro # G1018771
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Plastic
- Handle Color Black
- Top Diameter 3 13/16 in
- Overall Height 2 3/16 in
- For Use With 42 oz. Swirl Serve(R) Beverage Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 52171
- Zoro # G1018771
- UPC # 029419130337
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Top Diameter | 3 13/16 in |
Overall Height | 2 3/16 in |
Details
Item | Beverage Server Cover |
Base Material | Plastic |
Handle Color | Black |
For Use With | 42 oz. Swirl Serve(R) Beverage Server |
Handle Included | Yes |
Dishwasher Safe | No |
Insulated | No |
NSF Certified | Yes |
Description
Beverage Server Cover, Insulated No, Base Material Plastic, Handle Color Black, Handle Included Yes, Dishwasher Safe No, Product Type Beverage Server Cover, Top Diameter 3 13/16 in, Overall Height 2 3/16 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Concepts Dish Cloth 100% Cotton Terry Solid Smoke Blue (20349)
- BLOOMFIELD Thermopile (2T-42195)
- SQWINCHER Sports Drink Mix, 47.66 oz., Mix Powder, Regular, Lemon-Lime (159016408)
- CLAMATO Clamato Plastic Clamato Juice 32 fl. oz., PK12 (10011920)
- VOLLRATH Beverage Server, 42 Oz, White (52160)
- VOLLRATH Beverage Server, 10 Oz, White (52120)
- VOLLRATH Beverage Server, 42 Oz, Black (52170)
- VOLLRATH Beverage Server, 20 Oz, White (52162)
- VOLLRATH Beverage Server Cover, White (52161)
- VOLLRATH Beverage Server, 10 Oz, Black (52122)
- CARLISLE FOODSERVICE Beverage Dispenser, Double, 6 Gal, Black (1085103)
- Vollrath Coffee & Hot Beverage Dispensers