Shop All Coffee & Hot Beverage Dispensers
Vollrath
Beverage Server Cover, 10 oz., White
Mfr # 52121
Zoro # G0648925
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 oz
- Handle Color White
- Base Material Plastic
- NSF Certified Yes
- Overall Height 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 52121
- Zoro # G0648925
- UPC # 029419236503
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Overall Height | 1 5/8 in |
Top Diameter | 2 1/2 in |
Details
Item | Beverage Server Cover |
Capacity | 10 oz |
Handle Color | White |
Base Material | Plastic |
NSF Certified | Yes |
Handle Included | Yes |
Maximum Capacity | 10 fl oz |
Insulated | No |
Dishwasher Safe | No |
Description
Beverage Server Cover, Insulated No, Base Material Plastic, Handle Color White, Handle Included Yes, Dishwasher Safe No, Product Type Beverage Server Cover, Top Diameter 2 1/2 in, Maximum Capacity 10 fl oz, Overall Height 1 5/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Bumper, Pre-Rinse Spray Head A (KN50-X210)
- CAMBRO 2 qt Food Storage Container (RFS2148)
- ANTUNES ROUNDUP Cover Assy Kit (7000836)
- A TASTE OF THAI Jasmine Rice, PK12 (8061)
- VOLLRATH Beverage Server, 10 Oz, Black (52122)
- VOLLRATH Beverage Server, 42 Oz, White (52160)
- VOLLRATH Beverage Server, 20 Oz, White (52162)
- VOLLRATH Beverage Server Cover, White (52161)
- VOLLRATH Beverage Server Cover, Black (52171)
- VOLLRATH Beverage Server, 42 Oz, Black (52170)
- BUNN TF Server 1.5G (42750.02)
- Vollrath Coffee & Hot Beverage Dispensers