Shop All Coffee & Hot Beverage Dispensers
Vollrath
Beverage Server, 20 Oz, Black
Mfr # 52172
Zoro # G1550701
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 oz
- Material Impact Resistant Plastic
- Base Material Plastic
- Handle Color Black
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 52172
- Zoro # G1550701
- UPC # 029419130344
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Overall Height | 7 3/4 in |
Details
Item | Beverage Server |
Capacity | 20 oz |
Material | Impact Resistant Plastic |
Base Material | Plastic |
Handle Color | Black |
Dishwasher Safe | No |
Handle Included | Yes |
Maximum Capacity | 20 fl oz |
NSF Certified | Yes |
Insulated | No |
Liner Material | Polypropylene |
Description
Beverage Server, Liner Material Polypropylene, Insulated No, Base Material Plastic, Handle Color Black, Handle Included Yes, Dishwasher Safe No, Product Type Beverage Server, Maximum Capacity 20 fl oz, Overall Height 7 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO White Dough Box Cover (PL-36NC)
- FAME FABRICS Butcher Apron, F8, Red (18113)
- TABLECRAFT Cutlery Bin, 21.6"X12"X3.75", Hdpe, Blk (1524B)
- CAMBRO Plastic Latch (60264)
- VOLLRATH Beverage Server, 10 Oz, White (52120)
- VOLLRATH Beverage Server, 42 Oz, Black (52170)
- VOLLRATH Beverage Server, 10 Oz, Black (52122)
- VOLLRATH Beverage Server Cover, White (52161)
- VOLLRATH Beverage Server, 20 Oz, White (52162)
- VOLLRATH Beverage Server Cover, Black (52171)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon, Stainless Steel (CBDRT3SS)
- Vollrath Coffee & Hot Beverage Dispensers