Shop All Coffee & Hot Beverage Dispensers
Vollrath
Beverage Server, 10 Oz, Black
Mfr # 52122
Zoro # G2132444
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 oz
- Material Impact Resistant Plastic
- Base Material Plastic
- Handle Color Black
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 52122
- Zoro # G2132444
- UPC # 029419236473
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Overall Height | 6 5/8 in |
Details
Item | Beverage Server |
Capacity | 10 oz |
Material | Impact Resistant Plastic |
Base Material | Plastic |
Handle Color | Black |
Dishwasher Safe | No |
NSF Certified | No |
Maximum Capacity | 10 fl oz |
Insulated | Yes |
Handle Included | Yes |
Description
Beverage Server, Insulated Yes, Base Material Plastic, Handle Color Black, Handle Included Yes, Dishwasher Safe No, Product Type Beverage Server, Maximum Capacity 10 fl oz, Overall Height 6 5/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NABISCO Nabisco Toasted Wheat Thins Chips 1.75 oz., PK60 (00080)
- MANITOWOC Switch Magnetic Bin (40002393)
- FOLLETT Water Solenoid Tube (PD502420)
- CROWN TONKA Handle Inside Release 486C Wide Recessed Steel Rod (1675)
- VOLLRATH Beverage Server Cover, Black (52171)
- VOLLRATH Beverage Server, 42 Oz, Black (52170)
- VOLLRATH Beverage Server, 20 Oz, White (52162)
- VOLLRATH Beverage Server, 42 Oz, White (52160)
- VOLLRATH Beverage Server, 20 Oz, Black (52172)
- VOLLRATH Beverage Server, 10 Oz, White (52120)
- ZOJIRUSHI 3 L Glass Lined Airpot (AAWE-30SBXA)
- Vollrath Coffee & Hot Beverage Dispensers