Shop All Bakeware
Vollrath
Bake and Roast Pan, w/ Handles, 5-3/8 Qt.
Mfr # 68250
Zoro # G3694047
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 7/8 in W x 15 7/8 in L x 2 1/4 in D
- Color Silver
- Capacity 5 3/8 qt
- Type 5 3/8 qt
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 10 7/8 in W x 15 7/8 in L x 2 1/4 in D |
Overall Width | 10 7/8 in |
Details
Item | Bake and Roast Pan with Drop Handles |
Color | Silver |
Capacity | 5 3/8 qt |
Type | 5 3/8 qt |
Material | Aluminum |
Gauge | 12 |
Bakeware and Roast Pans Product Group | Bake and Roast Pans |
Product Type | Bake and Roast Pan with Drop Handles |
Dishwasher Safe | No |
Freezer Safe | No |
Oven Safe | Yes |
Coating | Uncoated |
Bead Closure | Closed Bead |
Perforation | Solid |
NSF Certified | No |
Description
Bake and Roast Pan with Drop Handles, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Bake and Roast Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 5.2 qt, Color Silver, Overall Length 15 3/8 in, Overall Width 10 7/8 in, Overall Depth 2 1/4 in, Gauge 12 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FBD Faceplate Assembly, Slush (52-2061-0001)
- GENUINE JOE Printed Paper Plates 7" Diameter Plate, PK125 (10321CT)
- DEXTER RUSSELL Utility/Deboning Knife 4-1/2 In (26323)
- MINIPACK AMERICA Red Silicone Strip (FM350200)
- VOLLRATH Aluminum Roast and Bake Pan, 18-9/16 L x 12-9/16 W x 2-1/8"D (68369)
- VOLLRATH False Bottom, Half-Size, 7-1/2 x10-1/2 (20200)
- VOLLRATH Bake and Roast Pan, 7-1/2 Qt. (68080)
- VOLLRATH False Bottom, Full-Size, 17-13/16x9-15/16 (20000)
- VOLLRATH SS Mixing Bowl, 1 1/2 QT (69014)
- VOLLRATH Wire Grate, Full-Size, SS, 18 x 10 x 3/4In. (20028)
- EZ FOIL Hefty EZ Foil 9 in. W X 13 in. L Cake Pan 2 pc (Z99940)
- Vollrath Bakeware