Shop All Bakeware
Vollrath
Bake and Roast Pan, w/ Handles, 12-1/2 Qt.
Mfr # 4457
Zoro # G3591944
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23 in W x 12 5/8 in L x 2 3/4 in D
- Color Silver
- Type 12 1/2 qt
- Capacity 12 1/2 qt
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 23 in W x 12 5/8 in L x 2 3/4 in D |
Overall Width | 18 in |
Details
Item | Bake and Roast Pan with Drop Handles |
Color | Silver |
Type | 12 1/2 qt |
Capacity | 12 1/2 qt |
Material | Aluminum |
Gauge | 12 |
Bakeware and Roast Pans Product Group | Bake and Roast Pans |
Product Type | Bake and Roast Pan with Drop Handles |
Freezer Safe | No |
Perforation | Solid |
Dishwasher Safe | No |
NSF Certified | No |
Oven Safe | Yes |
Coating | Uncoated |
Bead Closure | Closed Bead |
Description
Bake and Roast Pan with Drop Handles, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Bake and Roast Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 12.5 qt, Color Silver, Overall Length 28 in, Overall Width 18 in, Overall Depth 2 3/4 in, Gauge 12 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Pilot Burner (7908)
- JIFFY FOIL Full Size Steam Table Medium Pan, PK50 (8550)
- HOBART Door Handle 15" (00-358727-00001)
- ALLPOINTS Allpoints 1201184 Caster, Dish Dolly Base, 5" For Traex (1201184)
- VOLLRATH False Bottom, Third-Size, 10-1/8 x 4-13/16 (20300)
- VOLLRATH Wire Grate, Half Size (20248)
- VOLLRATH SS Mixing Bowl, 1/2 QT (68750)
- VOLLRATH Wire Grate, Third-Size, SS, 10-7/8x5-1/8 (20328)
- VOLLRATH Aluminum Roast and Bake Pan, 18-9/16 L x 12-9/16 W x 2-1/8"D (68369)
- VOLLRATH Bake and Roast Pan, 7-1/2 Qt. (68080)
- USA PAN CAKE PAN SQUARE 9"" NS (1130BW-6)
- Vollrath Bakeware