Shop All Bakeware
Vollrath
Bake and Roast Pan, 7-1/2 Qt.
Mfr # 68080
Zoro # G3725531
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 5/8 in W x 11 3/4 in L x 2 3/8 in D
- Color Silver
- Type 7 1/2 qt
- Material Aluminum
- Gauge 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 17 5/8 in W x 11 3/4 in L x 2 3/8 in D |
Overall Width | 11 3/4 in |
Details
Item | Bake and Roast Pan with Drop Handles |
Color | Silver |
Type | 7 1/2 qt |
Material | Aluminum |
Gauge | 16 |
Bakeware and Roast Pans Product Group | Bake and Roast Pans |
Product Type | Bake and Roast Pan with Drop Handles |
NSF Certified | No |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
Freezer Safe | No |
Coating | Uncoated |
Perforation | Solid |
Oven Safe | Yes |
Description
Bake and Roast Pan with Drop Handles, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Bake and Roast Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 7.5 qt, Color Silver, Overall Length 15 3/8 in, Overall Width 11 3/4 in, Overall Depth 2 3/8 in, Gauge 16 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Smock, Unisex, Royal Blue, K71, MD (79131)
- MANITOWOC ICE Contactor 1 Pole With Shunt (2009089)
- KING KOOKER Cast Iron, Dutch Oven, 12qt. (CI12S)
- ELECTROLUX Condenser Fan Motor (297279500)
- VOLLRATH Full Size Sheet Pan, L 25 3/4 (9002)
- VOLLRATH Roasting Pan Bottom (68365)
- VOLLRATH Full Size Wear-Ever® 19 Gauge Aluminum Sheet Pan (TU9003)
- VOLLRATH Bake and Roast Pan, w/ Handles, 12-1/2 Qt. (4457)
- VOLLRATH Roast and Bake Pan, 23 1/2 Qt (68358)
- VOLLRATH Half Size Sheet Pan, L 12 7/8 (5303)
- WILTON Wilton 2105-961 Recipe Right Non-Stick Bakeware Oblong Cake Pan - 13 x 9 in. (624336)
- Vollrath Bakeware