Shop All Bakeware
Vollrath
Bake and Roast Pan, 3-7/8 Qt.
Mfr # 68076
Zoro # G3608263
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 in W x 13 in L x 2 1/4 in D
- Color Silver
- Capacity 3 7/8 qt
- Type 3 7/8 qt
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 9 in W x 13 in L x 2 1/4 in D |
Overall Width | 9 5/8 in |
Details
Item | Bake and Roast Pan |
Color | Silver |
Capacity | 3 7/8 qt |
Type | 3 7/8 qt |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Bake and Roast Pans |
Gauge | 18 |
Product Type | Bake and Roast Pan |
NSF Certified | No |
Coating | Uncoated |
Freezer Safe | No |
Bead Closure | Closed Bead |
Oven Safe | Yes |
Dishwasher Safe | No |
Perforation | Solid |
Description
Bake and Roast Pan, Sheet Pan Size Not Applicable, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Bake and Roast Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 3.9 qt, Color Silver, Overall Length 13 5/8 in, Overall Width 9 5/8 in, Overall Depth 2 1/4 in, Gauge 18 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLUTINO Glutino Gluten Free Table Crackers 7 oz. Box, PK12 (7852303852)
- WOLFGANG PUCK COFFEE Sorrento Soft Coffee Pods, PK108 PK (016434)
- AMERICAN METALCRAFT Measuring Cup Set (MCW4)
- WHITE-RODGERS Thermopile 18" 2 Lead T-Pile-Armor (G01A-543B1)
- VOLLRATH 1/8 Size Wear-Ever® 16 Gauge Aluminum Sheet Pan (5228)
- VOLLRATH Bake/Roast Pan, Stainless Steel, 6-1/2 Qt. (61270)
- VOLLRATH Satin Aluminum Bake and Roast Pan with Handles, 22-7/8" W x 13-1/2" L x 2" D (68253)
- VOLLRATH False Bottom, Full-Size, 17-13/16x9-15/16 (20000)
- VOLLRATH SS Mixing Bowl, 8 QT3 (69080)
- VOLLRATH False Bottom, Third-Size, 10-1/8 x 4-13/16 (20300)
- CRESTWARE Rolling Pin, Aluminum, 23 In (RPA15)
- Vollrath Bakeware