Shop All Cookware
Vollrath
Bain Marie Pot Cover
Mfr # 79100
Zoro # G1494972
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- For Use With Mfr. No. 78740
- Product Type Bain Marie Cover
- Freezer Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 1 1/4 in |
Inside Diameter | 6 7/8 in |
Details
Item | Bain Marie Cover |
Material | Stainless Steel |
Color | Silver |
For Use With | Mfr. No. 78740 |
Product Type | Bain Marie Cover |
Freezer Safe | No |
NSF Certified | Yes |
Dishwasher Safe | No |
Oven Safe | No |
Description
Bain Marie Cover, Includes -, Product Type Bain Marie Cover, Capacity 4.25 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 6 7/8 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 1 1/4 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLFGANG PUCK COFFEE Provence French Roast 2.0 oz Fraction Packs, PK18 PK (010620)
- BUNN Gasket7" D For Bunn - Part# 4221-0000 (4221-0000)
- BALLY REFRIGERATED BOXES Xwa11 Weiss Alar (005510)
- WESTWARD Plier Holder, Leather, 3-3/4 x 1 x9-1/4 In (13T121)
- VOLLRATH Alum Sauce Pot, 13 QT (67420)
- VOLLRATH Aluminum Stock Pot, 32 Qt, 8 Gauge (67532)
- VOLLRATH Large Handle Skillet Professional 6.5 (3009)
- VOLLRATH Bain Marie Pot Cover (79080)
- VOLLRATH Sauce Pot Cover, Use with 4RYZ9 (67521)
- VOLLRATH 8 in Tribute® Non-Stick Frying Pan (69608)
- TRANGIA Trangia 327528 25 Duossal 2.0 Saucepan - 1.75 Liter (327528)
- Vollrath Cookware