Shop All Cookware
Vollrath
Bain Marie Pot Cover
Mfr # 79020
Zoro # G0511971
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless steel
- Material Stainless Steel
- For Use With 4NDY1
- Handle Strap
- Gauge Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inside Diameter | 5 in |
Overall Height | 1 in |
Details
Item | Bain Marie Cover |
Type | Stainless steel |
Material | Stainless Steel |
For Use With | 4NDY1 |
Handle | Strap |
Gauge | Standard |
Color | Silver |
Handle Type | Stainless |
Product Type | Bain Marie Cover |
Freezer Safe | No |
Oven Safe | No |
Dishwasher Safe | No |
NSF Certified | Yes |
Description
Bain Marie Cover, Includes -, Product Type Bain Marie Cover, Capacity 1.25 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 5 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 1 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Cover Heater Tall (107908)
- CHEF CRAFT Food Turn Select Chrm Blk (12908)
- BON CHEF Reflections, Dinner Knife, Euro, Solid Handle, Mirror Finish, 13/0, 9.91" , set of 12 (S1212)
- STAR MANUFACTURING Fan Control Switch 36Th22 (200537)
- VOLLRATH Fry Pan Cover, Dia 10 11/16 (67317)
- VOLLRATH Fry Pan, 12 in Dia, Aluminum, PK2 (672312)
- VOLLRATH Pot, 3 1/2 Qt, D 7 1/4 In. (78730)
- VOLLRATH SS Fry Pan, Non-Stick, Dia 12 (69112)
- VOLLRATH Pot, 2 Qt, D 4 In. (78725)
- VOLLRATH Stainless Steel Fry Pan, 8 In. Dia. (3808)
- CRESTWARE Stock Pot, 8 qt, Aluminum (POT08)
- Vollrath Cookware