Shop All Cookware
Vollrath
Aluminum Stock Pot, 16 Qt
Mfr # 67516
Zoro # G2849165
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Capacity (L) 15.1 L
- Capacity (Qt.) 16 qt
- Material Aluminum
- Inside Dia. (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inside Dia. (In.) | 10 in |
Inside Depth (In.) | 12 in |
Overall Diameter | 10 in |
Overall Height | 13 1/2 in |
Details
Item | Stock Pot |
Type | Heavy-Duty |
Capacity (L) | 15.1 L |
Capacity (Qt.) | 16 qt |
Material | Aluminum |
Gauge | 8 |
Handle | Welded |
Handle Type | Welded |
Cover Included | No |
Body Material | Aluminum |
Oven Safe | No |
Dishwasher Safe | No |
NSF Certified | Yes |
Description
Stock Pot, Gauge 4.1 mm, Overall Height 13 1/2 in, Compatible Pot Capacity Not Applicable, Handle Type Welded, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 16 qt, Overall Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOCUS FOODSERVICE Swing-A-Way® Hand-Held Can Opener (107BK)
- GLASTENDER Defrost 400W 120 Volt 1 Heater (07000169)
- HOBART Gear Worm, 29 tons (00-874934)
- JADE RANGE Thermocouple (4619900000)
- VOLLRATH Arkadia 7 in Non-Stick Aluminum Fry Pan (N7007)
- VOLLRATH Silicone Grip, Fits 8 and 10 In. Pans (7110)
- VOLLRATH Aluminum Fry Pan, 8 In. Dia. (7008)
- VOLLRATH Aluminum Fry Pan, Non-Stick, 8 In. Dia. (N7008)
- VOLLRATH Vollrath 12" Silverstone Wear Ever Fry Pan (S4012)
- VOLLRATH Alum Fry Pan, Non-Stick, Dia 8 (67608)
- MR. BAR-B-Q PRODUCTS Mr. Bar-B-Q Products 257119 Grill Zone Sauce Pot & Silicon Baster (257119)
- Vollrath Cookware