Shop All Cookware
Vollrath
Aluminum Stock Pot, 12 Qt
Mfr # 67512
Zoro # G1997615
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Capacity (L) 11.4 L
- Capacity 12 qt
- Capacity (Qt.) 12 qt
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inside Dia. (In.) | 10 in |
Inside Depth (In.) | 9 in |
Overall Height | 9 in |
Overall Diameter | 10 in |
Details
Item | Stock Pot |
Type | Heavy-Duty |
Capacity (L) | 11.4 L |
Capacity | 12 qt |
Capacity (Qt.) | 12 qt |
Material | Aluminum |
Handle Type | Welded |
Handle | Welded |
Gauge | 4.1 mm |
Dishwasher Safe | No |
Oven Safe | No |
Cover Included | No |
Body Material | Aluminum |
NSF Certified | Yes |
Description
Stock Pot, Gauge 4.1 mm, Overall Height 9 in, Compatible Pot Capacity Not Applicable, Handle Type Welded, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 12 qt, Overall Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Grate, Top - Broiler (1220)
- OXO FRY PAN BLACK 10in. 1PC (CC006948-001)
- TIC TAC Tic Tac Wintergreen Candy 1 oz., PK288 (777)
- T&S BRASS Removable Seat For Old-Style Faucets (000761-20)
- VOLLRATH 8 in Tribute® Non-Stick Frying Pan (69608)
- VOLLRATH Cover, 12-1/2 In. Dia. (3912C)
- VOLLRATH Stainless Steel Fry Pan, 12-1/2 In Dia. (N3812)
- VOLLRATH Stainless Steel Fry Pan, 9-1/2 In. Dia. (3809)
- VOLLRATH Alum Sauce Pot, 14 QT (67414)
- VOLLRATH SteelCoat x3 14 in Non-Stick Aluminum Fry Pan (67614)
- CRESTWARE Sauce Pan, 5 qt, Aluminum (PAN5)
- Vollrath Cookware