Shop All Serving Utensils
Vollrath
Aluminum Scoop, 5 Oz Cap
Mfr # 46890
Zoro # G0900243
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- NSF Certified Yes
- Bowl Size Width (In.) 2 3/8 in
- Capacity (Oz.) 5 oz
- Bowl Size Length (In.) 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 46890
- Zoro # G0900243
- UPC # 029419098750
- Country of Origin China
- Category Serving Utensils
Dimensions
Bowl Size Width (In.) | 2 3/8 in |
Bowl Size Length (In.) | 4 3/4 in |
Details
Item | Scoop |
Color | Silver |
NSF Certified | Yes |
Capacity (Oz.) | 5 oz |
Meets/Exceeds | NSF Certified |
Metal Detectable | No |
Autoclavable | No |
Handle Reinforcement | Non-Reinforced |
Design | 1 Piece |
Description
Scoop, Capacity 5 oz, Meets/Exceeds NSF Certified, Autoclavable No, Product Type Scoop, Design 1 Piece, Material Cast Aluminum, Overall Height 1 5/8 in, Overall Length 7 1/4 in, Overall Width 2 3/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNROVEN HOUSE Dunroven House OR724-10 Variety Kitchen Towels; Taupe & White - Set of 3 (OR724-10)
- KRUSTEAZ Krusteaz Professional Western Style Chicken Breader & Batter Mix 25lbs (733-0660)
- ALL SPORT Sports Drink Mix, Sugar Free, Blue Raz, 50 PK (10125021)
- IGLOO LUNCH BAG COOLER (64650)
- VOLLRATH Grip 'N Serv 14 in Solid Serving Spoon (46945)
- VOLLRATH Ladle, Cap 1/2 Oz (46810)
- VOLLRATH Squeeze Disher, 0.72 oz., SS, Orchid (47400)
- VOLLRATH Vollrath 12" Stainless Steel Utility Tong (47312)
- VOLLRATH Squeeze Disher, 0.33 oz., SS, Orange (47404)
- VOLLRATH French Fry Cutter, 3/8 Cut (47713)
- CARLISLE FOODSERVICE Round Container Lid, 6-8 qt., Red, PK12 (1077205)
- Vollrath Serving Utensils