Shop All Serving Utensils
Vollrath
Aluminum Scoop, 40 Oz Cap
Mfr # 46893
Zoro # G3069202
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- NSF Certified Yes
- Capacity (Oz.) 40 oz
- Bowl Size Width (In.) 4 3/4 in
- Bowl Size Length (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 46893
- Zoro # G3069202
- UPC # 029419098781
- Country of Origin China
- Category Serving Utensils
Dimensions
Bowl Size Width (In.) | 4 3/4 in |
Bowl Size Length (In.) | 9 in |
Details
Item | Scoop |
Color | Silver |
NSF Certified | Yes |
Capacity (Oz.) | 40 oz |
Features | Slip Resistant |
Autoclavable | No |
Meets/Exceeds | NSF Certified |
Design | 1 Piece |
Metal Detectable | No |
Handle Reinforcement | Non-Reinforced |
Description
Scoop, Capacity 38 oz, Meets/Exceeds NSF Certified, Autoclavable No, Product Type Scoop, Design 1 Piece, Material Cast Aluminum, Overall Height 2 7/8 in, Overall Length 12 3/8 in, Overall Width 4 3/4 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Cup Dispenser, Pull-Type, 4-10 oz., White (C3165WH)
- CARLISLE FOODSERVICE Polypropylene Sweep, 18", Black, PK12 (362208P1803)
- VOLLRATH Mirage Pro Knob (250954-1)
- NORCOLD Norcold 621156BK Plastic Radius Corner Side Vent - Vent, Black (621156BK)
- VOLLRATH Solid High Heat Spoon, Black (5284220)
- VOLLRATH Utility Tong, L 16 In (47116)
- VOLLRATH Solid Spoodle, 5 Oz (6412520)
- VOLLRATH Perforated Spoodle, 3 Oz (6422320)
- VOLLRATH Ladle, Cap 6 Oz (46816)
- VOLLRATH Slotted Spoon, 15 In (46985)
- TABLECRAFT SS Ladle, Black Vinyl Handle, 8 oz (9708)
- Vollrath Serving Utensils