Shop All Cookware
Vollrath
Aluminum Sauce Pan, 7 Qt.
Mfr # 7347
Zoro # G3694573
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 6.7 L
- Capacity (Qt.) 7 qt
- Material Aluminum
- Inside Depth (In.) 5 1/4 in
- Gauge 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inside Depth (In.) | 5 1/4 in |
Inside Dia. (In.) | 10 3/8 in |
Overall Height | 5 5/8 in |
Overall Diameter | 8 7/16 in |
Details
Item | Sauce Pan |
Capacity (L) | 6.7 L |
Capacity (Qt.) | 7 qt |
Material | Aluminum |
Gauge | 9 |
For Use With | 6PVD2 |
Non-Stick | No |
NSF Certified | Yes |
Handle Material | Aluminum |
Dishwasher Safe | No |
Body Style | Straight |
Body Material | Aluminum |
Finish/Coating | Unfinished |
Handle Finish | Nickel Plated |
Cover Included | No |
Oven Safe | No |
Description
Sauce Pan, Overall Height 5 5/8 in, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 9 ga, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Included No, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Capacity 7 qt, Product Type Sauce Pan, Body Material Aluminum, Body Style Straight, NSF Certified Yes, Compatible Pot Capacity Not Applicable, Overall Diameter 8 7/16 in, Handle Finish Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREO Oreo Single Serve Cookie 6 Count, PK120 (00200)
- TRUE Defrost Timer (E831972)
- HATCO Press/Temp Relief Vlv For - Part# 3-02-022 (3-02-022)
- HARIBO Haribo Gummies; Gold-Bears Theater Box 3.4 oz., PK12 (30211)
- VOLLRATH Vollrath 10" Silverstone Wear Ever Fry Pan (S4010)
- VOLLRATH Pot, 6 Qt, D 8 5/8 In. (78760)
- VOLLRATH Stainless Steel Stock Pot, 18 Qt. (3504)
- VOLLRATH Alum Fry Pan, Non-Stick, Dia 8 (67608)
- VOLLRATH Aluminum Sauce Pan, 5-1/2 Qt. (7345)
- VOLLRATH Stock Pot - 20 Qt (78610)
- COOK PRO Cookpro 524 Steel Stockpot 8 Quart and 12 Quart (524)
- Vollrath Cookware