Shop All Measuring Utensils
Vollrath
Aluminum Measuring Cup, 2 Qt
Mfr # 68351
Zoro # G1422565
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 qt
- Material Aluminum
- Color Gray
- NSF Certified Yes
- Overall Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 68351
- Zoro # G1422565
- UPC # 029419055494
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Overall Width | 6 1/2 in |
Overall Height | 7 in |
Details
Item | Measuring Cup |
Capacity | 2 qt |
Material | Aluminum |
Color | Gray |
NSF Certified | Yes |
Dry/Liquid | Liquid |
Graduation Subdivisions | 1/2 qt |
Number of Pieces | 1 |
Product Type | Measuring Cup |
Description
Measuring Cup, Overall Height 7 in, Material Aluminum, Color Gray, Number of Pieces 1, Gauge 17 ga, Capacity 1.9 L, Dry/Liquid Liquid, Product Type Measuring Cup, Graduation Subdivisions 1/2 qt, Overall Width 6 1/2 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite Concealed Mount EPT Power Transfer, Flex Tube (5/16" Conduit) for 105 Degree S (ADR-4612-1)
- NESTLE Italian Sweet Creme Single Serve Liquid Creamer .375 oz. Cup, PK200 (00050000846528)
- NUTRICHEF Kitchen Oven Baking Pans, NCBS10S (NCBS10S)
- TRUE Cable, Led 12/8 Nsf St0.7Mm I2Systems (221855)
- VOLLRATH Aluminum Measuring Cup, 1/2 Qt (68297)
- VOLLRATH Oval Measuring Scoop, 1 Cup (47059)
- VOLLRATH Oval Measuring Scoop, 1/2 Cup (47058)
- VOLLRATH Urn Cup, 4 Qt (79540)
- VOLLRATH Oval Measuring Scoop, 1/3 Cup (47057)
- VOLLRATH Measuring Cup Set (47054)
- CRESTWARE Measuring Cup, Aluminum, 2 qt. Dry (MEA02D)
- Vollrath Measuring Utensils