Shop All Measuring Utensils
Vollrath
Aluminum Measuring Cup, 1/2 Qt
Mfr # 68297
Zoro # G0519321
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 L
- Material Aluminum
- Color Gray
- Gauge 18 ga
- Overall Width 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 68297
- Zoro # G0519321
- UPC # 029419055296
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Overall Width | 4 5/8 in |
Overall Height | 4 3/16 in |
Details
Item | Measuring Cup |
Capacity | 0.5 L |
Material | Aluminum |
Color | Gray |
Gauge | 18 ga |
Graduation Subdivisions | 1/8 qt |
NSF Certified | Yes |
Dry/Liquid | Liquid |
Number of Pieces | 1 |
Product Type | Measuring Cup |
Description
Measuring Cup, Overall Height 4 3/16 in, Material Aluminum, Color Gray, Number of Pieces 1, Gauge 18 ga, Capacity 0.5 L, Dry/Liquid Liquid, Product Type Measuring Cup, Graduation Subdivisions 1/8 qt, Overall Width 4 5/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARWARE Mason Jar Drink Lid Org (82615)
- SHARPE MANUFACTURING LID ONLY 100-04 (SH27405)
- STOELTING Valve Check(Magni-Chek)4231W/C (762275)
- SAFE-T-ALERT BY MTI INDUSTRIES Safe-T-Alert by MTI Industries 35-742-BL Dual LP/CO Alarm - 12V, 35 Series Flush Mount, Black (35-742-BL)
- VOLLRATH Measuring Cup Set (47054)
- VOLLRATH Oval Measuring Scoop, 1/2 Cup (47058)
- VOLLRATH Graduated Measure, 1 Qt (95320)
- VOLLRATH Four-Piece Measuring Spoon Set (47118)
- VOLLRATH Oval Measuring Scoop, 1/8 Cup (47055)
- VOLLRATH Four-Piece Measuring Cup Set (47119)
- GEMPLERS Polypropylene Measuring and Calibration Pitchers (1 PINT MAC PITCHER)
- Vollrath Measuring Utensils