Shop All Cookware
Vollrath
Aluminum Fry Pan, Dia 8
Mfr # 67908
Zoro # G2965444
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1 7/8 in
- Overall Depth (In.) 1 7/8 in
- Material Aluminum
- Temp. Resistance (Deg. F) 450
- Handle Type Silicone
Product Information
Dimensions
Overall Height (In.) | 1 7/8 in |
Overall Depth (In.) | 1 7/8 in |
Top Dia. (In.) | 8 in |
Bottom Dia. (In.) | 5 3/4 in |
Top Diameter | 8 in |
Bottom Diameter | 5 3/4 in |
Overall Height | 3 1/8 in |
Details
Item | Fry Pan |
Material | Aluminum |
Temp. Resistance (Deg. F) | 450 |
Handle Type | Silicone |
Handle Color | Black |
Handle | Vented |
Gauge | 10 |
Product Type | Fry Pan |
Bottom Material | Aluminum |
Dishwasher Safe | No |
NSF Certified | Yes |
Non-Stick | No |
Finish/Coating | Natural |
Body Material | Aluminum |
Handle Material | Silicone |
Body Color | Silver |
Oven Safe | No |
Description
Fry Pan, Handle Material Silicone, Handle Color Black, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 5 3/4 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 10 ga, Handle Type Riveted, Non-Stick No, Overall Height 3 1/8 in, NSF Certified Yes, Top Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Switch Rocker On/On 20 Amp 125 Volt (142961)
- SAVORY Gear Motor 115V, 5.5Rpm (69716)
- SNAK CLUB GUMMI TAJIN MNG RNGS 5OZ (1721904)
- STARBUCKS French Roast K-Cups, PK96 PK (12434813)
- VOLLRATH CeramiGuard 10 in Non-Stick Fry Pan (Z4010)
- VOLLRATH Stainless Steel Stock Pot, 18 Qt. (3504)
- VOLLRATH Stainless Steel Sauce Pan, 2-3/4 Qt. (3802)
- VOLLRATH Pot, 1 1/4 Qt, D 5 3/4 In. (78710)
- VOLLRATH Fry Pan, 12 in Dia, Aluminum, PK2 (672312)
- VOLLRATH Lid Stock 20Qt Xhd For /Idea-Medalie - Part# 4192 (4192)
- HAROLD IMPORT CO Harold Import 41194 Stainless Steel Canning Funnel (6099691)
- Vollrath Cookware