Shop All Cookware
Vollrath
Aluminum Fry Pan, 12 In. Dia.
Mfr # 7012
Zoro # G3630977
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Natural Finish
- Overall Height (In.) 2 3/16 in
- Material Aluminum
- Bottom Dia. (In.) 9 3/4 in
- Gauge 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 2 3/16 in |
Bottom Dia. (In.) | 9 3/4 in |
Top Dia. (In.) | 12 in |
Overall Height | 2 3/8 in |
Top Diameter | 12 in |
Bottom Diameter | 9 3/4 in |
Details
Item | Fry Pan |
Type | Natural Finish |
Material | Aluminum |
Gauge | 8 |
For Use With | 6PVC5 |
Product Type | Fry Pan |
Bottom Material | Aluminum |
Non-Stick | No |
Dishwasher Safe | No |
NSF Certified | Yes |
Handle Material | Aluminum |
Oven Safe | No |
Body Color | Silver |
Body Material | Aluminum |
Finish/Coating | Natural |
Description
Fry Pan, Handle Material Aluminum, Handle Color Silver, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Aluminum, Bottom Diameter 9 3/4 in, Bottom Material Aluminum, Dishwasher Safe No, Finish/Coating Natural, Gauge 8 ga, Handle Type Riveted, Non-Stick No, Overall Height 2 3/8 in, NSF Certified Yes, Top Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Ezh2O Liv Built-In Filtered Water Dispenser Remote Chiller Mnit (LBWD06BKK)
- KNG Large Black Baggy Cargo Chef Pants (1138L)
- LINCOLN Fan, Cooling (369378)
- PRINGLES Pringles Salt & Vinegar Potato Crisp 2.5 oz., PK12 (3800084893)
- VOLLRATH Cover, 9-1/2 In. Dia. (3910C)
- VOLLRATH Silicone Grip, Fits 12 and 14 In. Pans (7109)
- VOLLRATH Stock Pot - 20 Qt (78610)
- VOLLRATH Silicone Grip, Fits 8 and 10 In. Pans (7110)
- VOLLRATH Stainless Steel Stock Pot, 27 Qt. (3506)
- VOLLRATH Arkadia 7 in Non-Stick Aluminum Fry Pan (N7007)
- NORDIC WARE Nordic Ware 05830 Non-Stick Egg Poacher Insert (191388)
- Vollrath Cookware