Shop All Cookware
Vollrath
Alum. Stock Pot With Faucet, 40 Qt
Mfr # 68641
Zoro # G2036797
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Faucet
- Capacity (L) 37.9 L
- Capacity (Qt.) 40 qt
- Material Aluminum
- Gauge 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Inside Dia. (In.) | 14 in |
Inside Depth (In.) | 15 in |
Overall Height | 15 in |
Overall Diameter | 14 in |
Details
Item | Stock Pot |
Type | With Faucet |
Capacity (L) | 37.9 L |
Capacity (Qt.) | 40 qt |
Material | Aluminum |
Gauge | 2 |
Handle Type | Welded |
For Use With | 4RZC8 |
Handle | Welded |
Dishwasher Safe | No |
Cover Included | No |
Body Material | Aluminum |
Oven Safe | No |
NSF Certified | No |
Description
Stock Pot, Gauge 7 mm, Overall Height 15 in, Compatible Pot Capacity Not Applicable, Handle Type Welded, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified No, Capacity 40 qt, Overall Diameter 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTSTOCK Cutlery Dispenser Stand, 10-1/2"H, Blk, PK3 (SSW3D85)
- APW WYOTT Terminal Block End (2E-34236)
- VISTAPAK INDUSTRIES Red Plastic Stir Stick 5 Inch, 1000PK (12290BA)
- LINCOLN Belting Splice Clip (369412)
- VOLLRATH Aluminum Sauce Pan, 5-1/2 Qt. (7345)
- VOLLRATH Aluminum Stock Pot, 32 Qt, 8 Gauge (67532)
- VOLLRATH Arkadia 4 1/2 Qt Aluminum Sauce Pan (7344)
- VOLLRATH Aluminum Sauce Pot, 14 Qt. (7373)
- VOLLRATH Pot, 4 1/4 Qt, D 7 5/8 In. (78740)
- VOLLRATH Fry Pan, 12 in Dia, Aluminum, PK2 (672312)
- TABLECRAFT Braiser Pan, Tri-Ply, Round, 3 qt. (CW7010)
- Vollrath Cookware